Referințe
Optibelt:2504 D8M 30
Rubix:d424053
Producator:1969255
EAN:4014486499926

Detalii produs : 2504 D8M 30 OPTIBELT - 2504 D8M 30 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d8m |
|---|---|
| Lungime primitivă | 2504 mm |
| Lățimea centurii | 30 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 313 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
