Referințe
Optibelt:2800-8M-85 FP
Rubix:d449603
Producator:1685984
EAN:4014486281842

Detalii produs : 2800-8M-85 FP OPTIBELT - 2800-8M-85 FP OPTIBELT
The requirements placed upon fan drives in the oil industry are high. The following product characteristics are expected: long service life, maintenance-free, high level of power transmission and antistatic behaviour in accordance with ISO 9563, non-sensitive to external inß uences such as temperature deviation and moisture. The special tooth form and the use of particularly resistant materials ensure that the Optibelt OMEGA Fan Power fullfils these fan drive requirements without compromise.
High Performance Timing Belts
Informații tehnice
atribute
| Logistic Greutate | 1360 g |
|---|---|
| Profil | 8mfp |
| Lungime primitivă | 2800 mm |
| Lățimea centurii | 85 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 350 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
