Referințe
Optibelt:3500 14MHL 170
Rubix:d425368
Producator:1745943
EAN:4014486405590



Detalii produs : 3500 14MHL 170 OPTIBELT - 3500 14MHL 170 OPTIBELT
On drives with a low belt speed, Optibelt OMEGA HL timing belts surpass the capacity of Optibelt OMEGA HP by up to 25 %. In addition, the design was optimised so that Optibelt OMEGA HL is much more suitable for shock loaded drives with shock loading. When used for new drive designs in these types of application, Optibelt OMEGA HL achieves the highest possible functional reliability in combination with an optimum effi ciency.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 14mhl |
|---|---|
| Lungime primitivă | 3500 mm |
| Lățimea centurii | 170 mm |
| Material | cloroprenă |
| Smoală | 14 mm |
| Numărul de dinți | 250 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
