Curea de transmisie HTD Optibelt 333 3MHP 9

OMEGA HP 3MHP

Vedeți informațiile tehnice

Referințe

Optibelt:333 3MHP 9
Rubix:d430596
Producator:1832999
EAN:4014486282887
brand logo

rezumat tehnic

Profil3mhp
Lungime primitivă333 mm
Lățimea centurii9 mm
Vezi toate Caracteristice

Detalii produs : 333 3MHP 9 OPTIBELT - 333 3MHP 9 OPTIBELT


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts

Informații tehnice


atribute
Profil3mhp
Lungime primitivă333 mm
Lățimea centurii9 mm
Materialcloroprenă
Smoală3 mm
Numărul de dinți111
  • Disponibil – Data livrării la cerere