Referințe
Gates:PCC 5MGT 600 25
Rubix:d386191
Producator:927006020
EAN:5414465938368

Detalii produs : PCC 5MGT 600 25 GATES - PCC 5MGT 600 25 GATES
The carbon tensile cords guarantee high tensile strength, superior length stability and an improved resistance to shock loading and fatigue. Premium synchronous polyurethane belt with patented carbon tensile cords. Exceptional power transfer: at least 25% higher power transfer than the Poly Chain® GT2 belts. Improved flexibility, very flexible, virtually does not stretch.
Puncte forte
0
Aplicații
• Poly Chain® GT drives.
• Temperatures from -54°C to + 85°C.
• Temperatures from -54°C to + 85°C.
Informații tehnice
atribute
| Profil | 5mgt |
|---|---|
| Lungime primitivă | 600 mm |
| Lățimea centurii | 25 mm |
| Material | poliuretan |
| Smoală | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
