Referințe
Optibelt:1328 8MHP 50
Rubix:d433817
Producator:1898765
EAN:4014486262674




Detalii produs : 1328 8MHP 50 OPTIBELT - 1328 8MHP 50 OPTIBELT
optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 8mhp |
|---|---|
| Lungime primitivă | 1328 mm |
| Lățimea centurii | 50 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 166 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
