Referințe
Optibelt:980 5MHP 15
Rubix:d439282
Producator:1872676
EAN:4014486262377




Detalii produs : 980 5MHP 15 OPTIBELT - 980 5MHP 15 OPTIBELT
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 5mhp |
|---|---|
| Lungime primitivă | 980 mm |
| Lățimea centurii | 15 mm |
| Material | cloroprenă |
| Smoală | 5 mm |
| Numărul de dinți | 196 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
