Curea de transmisie HTD Optibelt 462 3M 9

OMEGA HTD Double Timing Belt

Vedeți informațiile tehnice

Referințe

Optibelt:462 3M 9
Rubix:d434820
Producator:1824813
EAN:4014486041569
brand logo

rezumat tehnic

Profil3m
Lungime primitivă462 mm
Lățimea centurii9 mm
Vezi toate Caracteristice

Detalii produs : 462 3M 9 OPTIBELT - OPTIBELT HTD TIMING BELT 462 3M 977ZA


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Informații tehnice


atribute
Profil3m
Lungime primitivă462 mm
Lățimea centurii9 mm
Materialcloroprenă
Smoală3 mm
Numărul de dinți154
  • Disponibil – Data livrării la cerere