Racord Push-in - Conector SMC KQ2T06-08A

One-Touch Fitting Series KQ2

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:KQ2T06-08A
Rubix:191100
Producator:KQ2T06-08A
EAN:3618036049190
brand logo

rezumat tehnic

Documente

Detalii produs : KQ2T06-08A - KQ2T06-08A CONECTOR


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter tee.
•Applicable Tubing O.D.(A): ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.

Applicable Tube O.D. (A): ø 6
Applicable Tube O.D. (B): ø 8
Release Button: Round Type

Informații tehnice


atribute
Logistic Greutate9 g
Conexiunea 16
Lungime35 mm
Temperatura minimă-5 °C
Conexiunea 28
Temperatura maximă60 °C
  • Disponibil – Data livrării la cerere