Racord Push-in - Adaptor filetat SMC KQ2Y10-U01A
One-Touch Fitting Series KQ2
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:KQ2Y10-U01A
Rubix:d550644
Producator:KQ2Y10-U01A

Documente
Detalii produs : KQ2Y10-U01A SMC - KQ2Y10-U01A SMC
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2Y, One-touch Fitting White Color - Male Run Tee
Puncte forte
Accepts nylon and urethane tubes.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.
Aplicații
For Vacuum and Positive Pressure Applications
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Tipul de filetare | universal |
| Conexiunea 1 | 10 |
| Conexiunea 2 | r1/8 |
| Temperatura maximă | 60 °C |
| Temperatura minimă | -5 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere