Racord Push-in - Adaptor filetat SMC KQ2Y10-U04A

One-Touch Fitting Series KQ2

Vedeți informațiile tehnice

Referințe

SMC:KQ2Y10-U04A
Rubix:d551569
Producator:KQ2Y10-U04A
EAN:3618036039566
SMC PUSH FITTING KQ2Y10-U04A

rezumat tehnic

Tipul de filetareuniversal
Conexiunea 110
Conexiunea 2r1/2
Vezi toate Caracteristice

Detalii produs : KQ2Y10-U04A SMC - KQ2Y10-U04A SMC


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2Y, One-touch Fitting White Color - Male Run Tee

Puncte forte

Accepts nylon and urethane tubes.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.

Aplicații

For Vacuum and Positive Pressure Applications

Informații tehnice


atribute
Logistic Greutate57 g
Tipul de filetareuniversal
Conexiunea 110
Conexiunea 2r1/2
Diametrul de legătură1/2 ''
Diametrul metric al tubului exterior10 mm
Temperatura maximă60 °C
Temperatura minimă-5 °C
  • Disponibil – Data livrării la cerere