Fitinguri pneumatice plug-in SMC KRH06-02SW2
One-Touch Fitting
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:KRH06-02SW2
Rubix:d550568

Documente
Detalii produs : KRH06-02SW2 SMC - KRH06-02SW2 SMC
Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
Puncte forte
•Effective when piping is in a confined space
Release collar allows easy removal of tubing without damaging the tube
Ideal for areas where weld splatter is generated
Flame resistant material
Release collar allows easy removal of tubing without damaging the tube
Ideal for areas where weld splatter is generated
Flame resistant material
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Conexiunea 1 | r 1/4 |
| Conexiunea 2 | 6 |
| Diametrul tubului | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere