Referințe
Optibelt:O-FK 22X40 STANDARD GREEN
Rubix:d439308
Producator:1785569
EAN:4014486194357

Detalii produs : O-FK 22X40 STANDARD GREEN OPTIBELT - O-FK 22X40 STANDARD GREEN OPTIBELT
optibelt OPTIMAT V-belts are finite and connected in an endless manner using a flexible connector once the belt length has been determined. optibelt OPTIMAT V-belts can be adjusted to corresponding lengths for all centre distances without any problems whatsoever. The belts can be supplied in any required length completely depending on the requirements of the drive. Storage is extremely simple and economical. With optibelt OPTIMAT belts, it is not necessary to store different belt lengths for all possible uses in the warehouse. optibelt OPTIMAT V-belts can be cut to the correct length according to the required drive on location. Finite V-belts can be applied even when dealing with fixed centre distances In the event of the belt stretching, the belt can be shortened in a few minutes. optibelt OPTIMAT belts enable a quick installation, especially when using drives with a limited amount of access or drives with limited available space. For removable belts, the drive does not need to be dismantled.
Informații tehnice
atribute
| Logistic Greutate | 740 g |
|---|---|
| Lățime | 40 mm |
| Culoare | verde |
| Max. Temperatura de funcționare | 70 °C |
| Grosime | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
