Referințe
Optibelt:HF 620 40
Rubix:d421668
Producator:1892907
EAN:4014486126457



Detalii produs : HF 620 40 OPTIBELT - HF 620 40 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 620 mm |
|---|---|
| Lățimea centurii | 40 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
