Referințe
Optibelt:HF 630 40
Rubix:d423643
Producator:1966984
EAN:4014486126587



Detalii produs : HF 630 40 OPTIBELT - HF 630 40 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 630 mm |
|---|---|
| Lățimea centurii | 40 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
