Referințe
Optibelt:HF 680 25
Rubix:d433789
Producator:1997688
EAN:4014486127201



Detalii produs : HF 680 25 OPTIBELT - HF 680 25 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 680 mm |
|---|---|
| Lățimea centurii | 25 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
