Referințe
Optibelt:HF 900 100
Rubix:d418212
Producator:1989477
EAN:4014486136555



Detalii produs : HF 900 100 OPTIBELT - HF 900 100 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 900 mm |
|---|---|
| Lățimea centurii | 100 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
