Referințe
Optibelt:HF 860 10
Rubix:d430558
Producator:1928724
EAN:4014486135688



Detalii produs : HF 860 10 OPTIBELT - HF 860 10 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 860 mm |
|---|---|
| Lățimea centurii | 10 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
