Furtun de apă / aer / multifuncțional Trelleborg OSL70.25
OSL
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:OSL70.25
Rubix:d1083177
Producator:0200976

Documente
Detalii produs : TRELLEBORG 200976 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG OSL70.25
Suction and discharge of water, food products (except fat dairy products), spray solutions, sand, waste water and chemical products (see chemical resistance table for PVC).
Puncte forte
Smooth bore. Can be supplied cut to length as required. Wide range of diameters. Food quality compliant with the european directive.
Aplicații
Water/Suction applications
Informații tehnice
atribute
| Diametrul interior | 70 mm |
|---|---|
| Presiunea de serviciu | 5.5 bar |
| Raza curbei | 210 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere