Furtun de apă / aer / multifuncțional Trelleborg OSMIISM25.20
OSM II
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:OSMIISM25.20
Rubix:d1099762
Producator:5503120

Documente
Detalii produs : TRELLEBORG 5503120 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG OSMIISM25.20
Suction and discharge of domestic water, industrial water, sea water and effluents.
Puncte forte
Can be supplied cut to length as required. Very good resistance to crushing. Triple parallel helices in the hose gives it a softer construction for easier fit with different types of couplings.
Aplicații
Water/Suction applications
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Presiunea de serviciu | 5 bar |
| Raza curbei | 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere