Furtun de apă / aer / multifuncțional Trelleborg 5503131
OSM II
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:5503131
Rubix:d1108318

Documente
Detalii produs : TRELLEBORG 5503131 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG 5503131
Suction and discharge of domestic water, industrial water, sea water and effluents.
Puncte forte
Can be supplied cut to length as required. Very good resistance to crushing. Triple parallel helices in the hose gives it a softer construction for easier fit with different types of couplings.
Aplicații
Water/Suction applications
Informații tehnice
atribute
| Diametrul interior | 50 mm |
|---|---|
| Presiunea de serviciu | 5 bar |
| Raza curbei | 175 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere