Cupe de aspirație și dispozitive de prindere moi Piab 0109913
Oval bellows suction cups OB Polyurethane
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0109913
Rubix:d718454
Producator:0109913
Documente
Detalii produs : 109913 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0109913
The oval suction cups are suitable for handling of long and narrow objects and surfaces when maximum lifting force is desired. Oval suction cups are specially suitable for irregular surfaces and when level compensation is desired. This program of oval suction cups has characteristics that are specially suited for handling of metal-sheet material.
Puncte forte
Suitable for level adjustment. Can handle objects with height differences and varying shapes, for example embossed or corrugated plates.
Lifting movement to separate small and thin objects.
In the two coloured suction cup, the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible.
DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Aplicații
Mark Free
Informații tehnice
atribute
| Diametru | 95.6 mm |
|---|---|
| Formă | burduf |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere