Cupe de aspirație și dispozitive de prindere moi Piab 9978784
Oval concave suction cups OCP Polyurethane
Vedeți informațiile tehniceReferințe
Piab:9978784
Rubix:d720430
Producator:9978784
Detalii produs : 9978784 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 9978784
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Puncte forte
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Aplicații
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Informații tehnice
atribute
| Diametru | 60 mm |
|---|---|
| Formă | burduf |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
