Referințe
Mitutoyo:201388
Rubix:d898611

Detalii produs : 201388 MITUTOYO - PROFILE PROJECTOR MITUTOYO 201388
Puncte forte
•The charts to suit the screens of Mitutoyo projectors
A large range of scales and profiles is provided that enables you to test workpiece features quickly and easily. You can test length, height, parallelism, angle, radius, taper, bore position, diameter, as well as all standardized thread and tooth profiles
All charts are made of a distortion-free special plastics compound and are provided with a protective coating
A large range of scales and profiles is provided that enables you to test workpiece features quickly and easily. You can test length, height, parallelism, angle, radius, taper, bore position, diameter, as well as all standardized thread and tooth profiles
All charts are made of a distortion-free special plastics compound and are provided with a protective coating
Informații tehnice
atribute
| Model | 201388 |
|---|---|
| Mărire | 1x, 10x, 20x, 50x |
| Lungime | 300 mm |
| Înălțime | 300 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere