Pneumatic - cuplaj cu eliberare rapidă Parker 1300KATF06MPN
Parker Coupling
Vedeți informațiile tehniceReferințe
Parker:1300KATF06MPN
Rubix:d1154967
Producator:1300KATF06MPN

Detalii produs : PARKER 1300KATF06MPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 1300KATF06MPN
Parker's series 1300 is used mainly for applications in the area of compressed air and liquids. Optimally suited to smaller to medium-sized pneumatic systems and to compressed air tools. The coupling series stands out for its compact design and high flow rates with the Ultra HighFlow valve. Coupling body made of nitrocarburized steel.
Puncte forte
•Ultra HighFlow valve for optimum flow and low pressure drop - Energy Saver
Compact design
Compact design
Aplicații
Pneumatic Power Tools;Assembly Lines;Air compressors
Informații tehnice
atribute
| Conexiunea 1 | 6 |
|---|---|
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere