Referințe
Parker:510D-3
Rubix:d535877
Producator:510D-3

Detalii produs : 510D-3 PARKER - 510D-3 PARKER
Parker’s 510D thermoplastic 100R7 hose stands apart from most of our other SAE 100R7 hydraulic hoses because some sizes use field attachable fittings, in addition to crimp fittings. This improved design allows for quicker installations and maintenance change outs. The 510D hoses features an improved force to flex and a matte cover for low coefficient of friction
Features/Benefits:
• Features low force to flex in sizes -3 through -8•Reduces noise in hydraulic systems
• Twin-line or multi-line bonded hose constructions available
•Formed hose assemblies available
• High density braid for maximum impulse life without loss of flexibility
• Designed to use with quick-connect field attachable fittings or crimp fittings in sizes -3, -4, -6 or -8
• Nylon core material allows for greater chemical compatibility
Applications:
• Medium pressure hydraulic service
• Turf equipment and grounds maintenance
• Utility trucks
• Aerial Lift
Technical Specifications:
• +/- 2% Change in length at maximum working pressure
• Hose I.D. is nominal
• Hose O.D. is maximum
Features/Benefits:
• Features low force to flex in sizes -3 through -8•Reduces noise in hydraulic systems
• Twin-line or multi-line bonded hose constructions available
•Formed hose assemblies available
• High density braid for maximum impulse life without loss of flexibility
• Designed to use with quick-connect field attachable fittings or crimp fittings in sizes -3, -4, -6 or -8
• Nylon core material allows for greater chemical compatibility
Applications:
• Medium pressure hydraulic service
• Turf equipment and grounds maintenance
• Utility trucks
• Aerial Lift
Technical Specifications:
• +/- 2% Change in length at maximum working pressure
• Hose I.D. is nominal
• Hose O.D. is maximum
Application: Turf Equipment, Aerial Lift, Ground Support, Medium Pressure Hydraulics where hydraulic circuit exposure and contact with high voltage may be encountered, Utility Equipment
Compatible Fitting: 56 Series, 51R Series
Cover Material: Polyurethane
Design Factor: 4:1
Division: Parflex Division
Hose I.d. (inch): 3/16
Hose Inner Tube Material: Polyamide (PA)
Hose Reinforcement Material: Fiber
Inside Diameter: 3/16, 5
Maximum Operating Pressure: 3250, 22.4, 224
Maximum Operating Temperature: 212, 100
Media: Petroleum Hydraulic Fluids
Minimum Bend Radius: 3/4, 19
Minimum Operating Temperature: -40
Outside Diameter: 0.403, 10.9
Size: -3
Specifications Met: DNV GL, ISO 3949, Type R7-1, MSHA, SAE 100R7
Weight: 0.07, 0.05
Compatible Fitting: 56 Series, 51R Series
Cover Material: Polyurethane
Design Factor: 4:1
Division: Parflex Division
Hose I.d. (inch): 3/16
Hose Inner Tube Material: Polyamide (PA)
Hose Reinforcement Material: Fiber
Inside Diameter: 3/16, 5
Maximum Operating Pressure: 3250, 22.4, 224
Maximum Operating Temperature: 212, 100
Media: Petroleum Hydraulic Fluids
Minimum Bend Radius: 3/4, 19
Minimum Operating Temperature: -40
Outside Diameter: 0.403, 10.9
Size: -3
Specifications Met: DNV GL, ISO 3949, Type R7-1, MSHA, SAE 100R7
Weight: 0.07, 0.05
Informații tehnice
atribute
| Diametrul interior | 5 mm |
|---|---|
| Presiune maximă a serviciului | 224 bar |
| Raza curbei | 19 mm |
| Presiune fără spargere | 896 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
