Supape on-off și supapă de pornire ușoară Parker P31VB12LBNN
Parker Hannifin Ball Valve
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:P31VB12LBNN
Rubix:d1158368

Documente
Detalii produs : PARKER P31VB12LBNN - ON-OFF VALVES AND SOFT-START VALVE PARKER P31VB12LBNN
The Ball / Lockout Valve shuts off downstream line pressure in the closed position with a 90° turn of the handle. In the closed position, inlet air pressure is blocked and downstream / system air is exhausted through a threaded port. To prevent unauthorized adjustment, the padlock slide may be assembled on either side. It is recommended that this slide is installed after final system assembly.
Informații tehnice
atribute
| Debitul volumului | 1200 l/min |
|---|---|
| Diametrul de conectare (inch) | 1/4 '' |
| Max. Temperatura de funcționare | 80 °C |
| Presiune maximă a serviciului | 17 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
