Montare L Parker 9N1600S
Parker Hannifin Colorflow In-Line General Purpose Needle Valve – N Series
Vedeți informațiile tehniceReferințe
Parker:9N1600S
Rubix:d1122843

Detalii produs : PARKER 9N1600S - L-FITTING PARKER 9N1600S
Parker’s N series valve is a two-step needle that allows fine adjustment at low flow by using the first three turns of the adjusting knob. The next three turns open the valve to full flow and provides standard throttling adjustments.
Markets:
• Factory Automation
• Machine Tools
• Marine
• Material Handling
• Mining
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Molding
• Oil &Gas
• Power Generation
• Vehicle Assembly Facilities
Features/Benefits:
• Tamperproof option available
• Set screw locks the valve on a desired setting
• Port sizes available in 8 sizes from 1/8” to 1 1/4”
• Material offerings are brass, steel and stainless steel
• Port options include ISO 6149, NPT, BSPP, BSPT and SAE
• The exclusive “Colorflow” color-band provide an accurate visual indication of setting
Applications:
• Suitable for general hydraulic applications
Markets:
• Factory Automation
• Machine Tools
• Marine
• Material Handling
• Mining
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Molding
• Oil &Gas
• Power Generation
• Vehicle Assembly Facilities
Features/Benefits:
• Tamperproof option available
• Set screw locks the valve on a desired setting
• Port sizes available in 8 sizes from 1/8” to 1 1/4”
• Material offerings are brass, steel and stainless steel
• Port options include ISO 6149, NPT, BSPP, BSPT and SAE
• The exclusive “Colorflow” color-band provide an accurate visual indication of setting
Applications:
• Suitable for general hydraulic applications
Actuation Type: Manual
Body Material: Steel
Brand: Colorflow
Connection Size: 1
Connection Type: BSPP
Division: Hydraulic Valve Systems Division
Knob Option: Standard Knob
Maximum Flow Rate: 151, 40
Maximum Flow Rate: 40
Maximum Operating Pressure: 3000
Maximum Operating Temperature: 250, 121
Maximum Operating Temperature: +205°F
Media: Oil
Minimum Operating Temperature: -40
Minimum Operating Temperature: -40.0
Mounting Type: Inline
Needle Option: Standard
Product Style: Needle Valve
Seal Material: Nitrile
Body Material: Steel
Brand: Colorflow
Connection Size: 1
Connection Type: BSPP
Division: Hydraulic Valve Systems Division
Knob Option: Standard Knob
Maximum Flow Rate: 151, 40
Maximum Flow Rate: 40
Maximum Operating Pressure: 3000
Maximum Operating Temperature: 250, 121
Maximum Operating Temperature: +205°F
Media: Oil
Minimum Operating Temperature: -40
Minimum Operating Temperature: -40.0
Mounting Type: Inline
Needle Option: Standard
Product Style: Needle Valve
Seal Material: Nitrile
Informații tehnice
atribute
| Diametrul filetării | bspp 1' (g1) |
|---|---|
| Presiune | 207 bar |
| Temperatura maximă | 121 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
