Reductii Parker RI3/4X1/471X
Parker Hannifin Ermeto DIN Port reducers for high pressure hydraulic tube fittings
Vedeți informațiile tehniceReferințe
Parker:RI3/4X1/471X
Rubix:d1126602
Producator:RI3/4X1/471X

Detalii produs : PARKER RI3/4X1/471X - REDUCTION FITTING PARKER RI3/4X1/471X
The main function of Ermeto DIN port reducers is to match different ports. These broad range of port reducers, types RI and RI-ED is available in steel and in a stainless steel version.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN port reducers have pressure ratings up to 400 bar, so that the port reducers can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN port reducers have pressure ratings up to 400 bar, so that the port reducers can be used in a wide range of applications.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Port to Port
Connection 1 Size: G 3/4 A inch Thread
Connection 1 Size: G 3/4 A
Connection 1 Type: Male, BSPP
Connection 1 Type: Male BSPP
Connection 2 Size: G 1/4 inch Thread
Connection 2 Size: G 1/4
Connection 2 Type: Female, BSPP
Connection 2 Type: Female BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 315
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Style: Stud Fitting, Reducer
Product Type: Hydraulic DIN Fittings
Seal Material: Metal
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434, ISO 1179
Technology: Fluid & Gas Handling
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Port to Port
Connection 1 Size: G 3/4 A inch Thread
Connection 1 Size: G 3/4 A
Connection 1 Type: Male, BSPP
Connection 1 Type: Male BSPP
Connection 2 Size: G 1/4 inch Thread
Connection 2 Size: G 1/4
Connection 2 Type: Female, BSPP
Connection 2 Type: Female BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 315
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Style: Stud Fitting, Reducer
Product Type: Hydraulic DIN Fittings
Seal Material: Metal
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434, ISO 1179
Technology: Fluid & Gas Handling
Informații tehnice
atribute
| Diametrul filetării (inch) | 3/4 x 1/4 '' |
|---|---|
| Presiune maximă a serviciului | 315 bar |
| Temperatura maximă | 400 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere