Reductii Parker GZR25/20S71
Parker Hannifin Ermeto DIN swivel to swivel high pressure hydraulic tube fittings
Vedeți informațiile tehniceVezi documenteleReferințe
Documente
Detalii produs : PARKER GZR25/20S71 - REDUCTION FITTING PARKER GZR25/20S71
The main function of Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings is the connection of 2 tubes or hoses with the same or different diameters. This broad range of Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings, types GZ and GZR is available in steel and in a stainless steel version.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications: Suitable for general hydraulic applications.
Features/ benefits:
• • Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings , stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Swivel to Swivel
Connection 1 Size: 25 mm Tube O.D.
Connection 1 Size: 25 mm (O.D.)
Connection 1 Type: Male, 24° Cone (with O-Ring)
Connection 1 Type: Male 24° Cone (with O-Ring)
Connection 2 Size: 20 mm Tube O.D.
Connection 2 Size: 20 mm (O.D.)
Connection 2 Type: Male, 24° Cone (with O-Ring)
Connection 2 Type: Male 24° Cone (with O-Ring)
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 420
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Series: EO Heavy
Product Style: Adjustable Position, Reducer
Product Type: Hydraulic DIN Fittings
Seal Material: FKM
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling
Informații tehnice
| Presiune maximă a serviciului | 420 bar |
|---|---|
| Temperatura minimă | -60 °C |
| Temperatura maximă | 400 °C |
- Disponibil – Data livrării la cerere