Furtun standard en/sae Parker P301SNC91C080804-650-0-GPN700

Parker Hannifin Hydraulic Hose

Vedeți informațiile tehnice

Referințe

Parker:P301SNC91C080804-650-0-GPN700
Rubix:d1145113
brand logo

Detalii produs : PARKER P301SNC91C080804-650-0-GPN700 - EN/SAE STANDARD HOSE PARKER P301SNC91C080804-650-0-GPN700


Parker's No-Skive Medium Pressure hose 301SN is designed for a working pressure up to 40,0 MPa and a temperature range from -40 °C up to +100 °C. The hose range is compatible with No-Skive fittings in steel and stainless steel

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere