Furtun standard en/sae Parker BCH2-4
Parker Hannifin Medium Pressure No-Skive Hose BCH2 - EN 857 2SC - ISO 11237
Vedeți informațiile tehniceReferințe

Detalii produs : PARKER BCH2-4 - EN/SAE STANDARD HOSE PARKER BCH2-4
Parker's Parkrimp Medium Pressure No-Skive hose BCH2 according to EN 857 2SC - ISO 11237 with the No-Skive thin cover hose construction is a hose classified as "Good". This means that Good hoses are cost-effective products - fully meeting the main parameters of the traditional international standards and exceeding them in particular requirements, such as service life, appearance, environmental aspects etc. BCH2 is the ideal hose for all demanding medium pressure hydraulic applications in all markets.
Markets:
• Mobile
Features:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety,
combined with the longest service life of the final product to the end-users.
• The hose type BCH2 has a nitrile (NBR) inner tube for extended fluid compatibility.
• Meets specified working pressure and bend radius of EN 857 2SC.
• Synthetic rubber cover compound
• Tight bending radius
• Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and
safer hose assembly.
Applications:
• General demanding medium pressure hydraulic applications in all markets - Agriculture is one of the typical applications.
Parker's Medium Pressures Hose BCH2 is compatible with the Parker Parkrimp medium pressure fitting series 48.
Brand: Parker
Compatible Fitting: 48 Series
Cover Material: Synthetic Rubber
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (size): -4
Hose Inner Tube Material: Nitrile Butadiene Rubber (NBR)
Hose Reinforcement Material: 2 Braids of High Tensile Wire
Industry: Off-road Machinery
Inside Diameter: 1/4, 6.4
Materials Of Construction: Rubber
Maximum Operating Pressure: 5800, 40, 400
Maximum Operating Temperature: 100 °C (Water 85°C / Air 70°C), 212 °F (Water 185°F / Air 158°F)
Media: Air (General Industrial Air), Coolants (Glycol), Fuels - Check fuel type with our catalogue chart., Lubricants (Oils), Petroleum Hydraulic Fluids (Petroleum & Water-Glycol Base), Water
Minimum Bend Radius: 75, 2.953
Minimum Operating Temperature: -40
Outside Diameter: 0.527, 13.4
Product Style: No-Skive 2TE
Product Type: Hydraulic Hose
Specifications Met: EN 857, Type 2SC, ISO 11237.0
Technology: Fluid & Gas Handling
Weight: 0.28, 0.19
Informații tehnice
| Diametrul interior | 6.4 mm |
|---|---|
| Presiune maximă a serviciului | 400 bar |
| Raza curbei | 75 mm |
| Presiune fără spargere | 1600 bar |
| Lungime | 40000 mm |
- Disponibil – Data livrării la cerere
