Furtun pentru alimente / băuturi Parker IH36351255/20
Parker Hannifin Multipurpose Transfer Hose - Python NY/L 30
Vedeți informațiile tehniceReferințe
Parker:IH36351255/20
Rubix:d1130418
Producator:IH36351255/20

Detalii produs : PARKER IH36351255/20 - FOOD -/ BEVERAGE HOSE PARKER IH36351255/20
Over the course of time Python NY/L 30 yellow has come to the fore as a premium quality rubber medium pressure multipurpose hose range designed to transfer a wide range of fluids. Python is now synonymous with a prestigious and attractive hose product of high quality. Easy to handle, it totally adjusts itself to the application environment. Even under extreme working conditions the elasticity and solidity characteristics remains unchanged thank to premium grade compounds ingredients and particular formulation. The non-marking cover does not stain room and equipment surfaces. Versatile, durable and appreciated on the market helps to keep a controlled stock.
Markets
• Processing
• Industrial
Features/Benefits
• Antistatic tube and cover to prevent dangerous accumulation of electric charges is suitable for Atex applications
• High/low temperature and aging reistance ideal for all service conditions
• Nitrosamine free compounds to protect the natural environment and the quality of life
• Design Factor 3:1 to enhance safety of operators and equipment
Applications
• Air
• Cold and hot water
• MIld chemicals
Markets
• Processing
• Industrial
Features/Benefits
• Antistatic tube and cover to prevent dangerous accumulation of electric charges is suitable for Atex applications
• High/low temperature and aging reistance ideal for all service conditions
• Nitrosamine free compounds to protect the natural environment and the quality of life
• Design Factor 3:1 to enhance safety of operators and equipment
Applications
• Air
• Cold and hot water
• MIld chemicals
Application: Air, Multipurpose
Brand: Parker
Compatible Fitting: Refer to www.parker.com/crimpsource-euro
Cover Material: Ethylene Propylene Diene Monomer (EPDM)
Design Factor: 3:1
Division: Polymer Hose Division Europe
Hose I.d. (mm): 76
Hose Inner Tube Material: Ethylene Propylene Diene Monomer (EPDM)
Hose Reinforcement Material: Synthetic Textile Yarn
Industry: General Industrial
Inside Diameter: 3, 76
Materials Of Construction: Rubber
Maximum Operating Pressure: 450, 3, 30
Maximum Operating Temperature: 120 °C with peaks up to 140°C., 248 °F with peaks up to 284°F.
Media: Air, Coolants, Mild Chemicals - Check your fluid compatibility with our catalogue chart., Water (Hot Water)
Minimum Bend Radius: 750, 29.882
Minimum Operating Temperature: -40
Outside Diameter: 3.622, 92.0
Product Style: Delivery
Product Type: Air Hose, Transfer Hose, Water Hose
Technology: Fluid & Gas Handling
Weight: 2.07, 3.08
Brand: Parker
Compatible Fitting: Refer to www.parker.com/crimpsource-euro
Cover Material: Ethylene Propylene Diene Monomer (EPDM)
Design Factor: 3:1
Division: Polymer Hose Division Europe
Hose I.d. (mm): 76
Hose Inner Tube Material: Ethylene Propylene Diene Monomer (EPDM)
Hose Reinforcement Material: Synthetic Textile Yarn
Industry: General Industrial
Inside Diameter: 3, 76
Materials Of Construction: Rubber
Maximum Operating Pressure: 450, 3, 30
Maximum Operating Temperature: 120 °C with peaks up to 140°C., 248 °F with peaks up to 284°F.
Media: Air, Coolants, Mild Chemicals - Check your fluid compatibility with our catalogue chart., Water (Hot Water)
Minimum Bend Radius: 750, 29.882
Minimum Operating Temperature: -40
Outside Diameter: 3.622, 92.0
Product Style: Delivery
Product Type: Air Hose, Transfer Hose, Water Hose
Technology: Fluid & Gas Handling
Weight: 2.07, 3.08
Informații tehnice
atribute
| Diametrul interior | 76 mm |
|---|---|
| Presiune maximă a serviciului | 30 bar |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 120 °C |
| Lungime | 20 m |
| Diametrul exterior | 92 mm |
| Raza curbei | 750 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
