Niplu dublu filetat Parker 2-2 FHC-B

Parker Hannifin Pipe Fittings, Instrumentation

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:2-2 FHC-B
Rubix:d1139544
Producator:2-2 FHC-B
brand logo

rezumat tehnic

Diametrul filetării (inch)1/8 ''

Documente

Detalii produs : PARKER 2-2 FHC-B - DOUBLE NIPPLE FITTING PARKER 2-2 FHC-B


Parker's Pipe Fittings deliver superior performance in pressures up to 10,000 psi. These instrumentation quality pipe fittings were developed to meet both ANSI B31.1 and ANSI B1 specifications for higher pressure and temperature service. These pipe fittings offer the installer the ability to directly connect to tubing with NPT to tube compression fitting connections (for example, male connectors), thus eliminating an extra connection.

They are made from ASTM bar stock and close grain forgings in a variety of thread forms and are fully heat code traceable in 316 stainless steel. This feature provides full material accountability, not found in basic, off the shelf pipe fittings. These Pipe Fittings and ISO Conversion Fittings range in size from 1/16" to 2", with both NPT and BSPT/BSPP connections. Engineered for a wide range of instrumentation and general purpose applications.

Markets:

• Power
• Chemical /Petro-Chemical
• Refining
• Pulp and Paper
• Oil and Gas


Features/Benefits:

• Packaged in sealed boxes for cleanliness
• Working pressures calculated in accordance with Power Piping Code ANSI B31.1 and Refinery Piping Code ANSI B31.3.
• All pipe threads are National Pipe Taper (NPT) and exceed the requirements of ANSI B1.20.1.
• Rolled male threads for extra strength
• Straight bodies machined from applicable ASTM bar stock specifications
• Shapes machined from close grain forgings
• Size ranges from 1/16" through 2" NPT
• Materials – 316 Stainless Steel, Brass and Steel. (Other materials by special order)
• All exposed threads protected to prevent damage


Applications:

• Lubricating Systems
• General Industrial Systems
• Air Systems
• Chemical and Waste Systems
Body Shape: Female Hex Coupling
Body Size (inch): N/A
Connection 1 Size: 1/8"
Connection 1 Style: NPT F
Connection 2 Size: 1/8"
Connection 2 Style: NPT F
Connection 3 Style: N/A
Connection 3 Thread Size (inch): N/A
Division: Instrumentation Products Division
Materials Of Construction: Brass
Pressure Range (psig): 4000

Informații tehnice


atribute
Diametrul filetării (inch)1/8 ''
  • Disponibil – Data livrării la cerere