Cilindri pneumatici și actuatoare - Accesorii Parker P1C-4KMCB

Parker Hannifin Pneumatic Cylinder Clevis Bracket AB6 / Parker Pneumatic - Europe

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:P1C-4KMCB
Rubix:d1175437
Producator:P1C-4KMCB
brand logo

Documente

Detalii produs : PARKER P1C-4KMCB - PNEUMATIC CYLINDERS AND ACTUATORS - ACCESSORY PARKER P1C-4KMCB


The Clevis Bracket AB6 provides articulated movement of ISO 15552 and ISO 21287 pneumatic cylinders, with bore sizes from Ø32mm to Ø125mm. Suitable for use with P1D, P1F and P1P-series pneumatic cylinders.

Markets:
▪ Industrial
▪ Food and Beverage
▪ Packaging
▪ Factory Automation
▪ Processing
▪ Transportation

Features/Benefits:
▪ Permits flexible mounting of pneumatic cylinder
▪ Cylinder mounting according to ISO 15552
▪ Clevis bracket AB6 can be combined with pivot bracket with swivel bearing CS7, swivel eye bracket MP6 or swivel rod eye AP6
▪ Material:
    - Bracket : Aluminium
    - Pin : Surface hardened steel
    - Locking pin : Spring steel
    - Circlips according to DIN 471 : Spring steel
    - Mounting screws acc. to DIN 912 : Zinc-plated steel 8.8
▪ Corrosion resistant design
▪ For product series P1D, P1F and P1P
▪ Supplied complete with mounting screws for attachment to cylinder.

Applications:
▪ Installation of Pneumatic Cylinders


Performance Characteristics:
For cylinder types : P1D | P1F | P1P
Bore Size : 32mm | 40mm | 50mm | 63mm | 80mm | 100mm | 125mm
Certificates : For ISO 15552 | ISO 21287 Cylinders
Material : Aluminium
Corrosion Resistant : Yes
Bore Diameter: 32 mm
Division: Electric Motion and Pneumatic Division - Europe
Product Type: [P1C-4KMCB] : Clevis Bracket AB6 for 32mm bore size

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere