Referințe
Parker:RAN776.1X
Rubix:d1165479
Producator:RAN776.1X

Documente
Detalii produs : PARKER RAN776.1X - HOSE CLAMP PARKER RAN776.1X
Puncte forte
•The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications
Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps
Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps
Aplicații
General Hydraulic;Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water
Informații tehnice
atribute
| Diametrul de prindere | 7 mm |
|---|---|
| Lățime | 121 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
