Referințe
Parker:481000C2
Rubix:d1169356
Producator:481000C2
Detalii produs : PARKER 481000C2 - OTHER VALVE PARKER 481000C2
Parkers' 2-Way Normally Closed G 1" Solenoid Valves are used in a wide variety of applications with or without pressure differential. Ideally suited for air, liquids and gases, these valves are mainly available with brass or stainless steel body associated to a large range of sealing materials offering vast chemical compatibilities.
Puncte forte
•Best performances for minimum and maximum operating pressure differential
One of the Fastest in electrical and hydraulic opening response time
Modular concept: a wide range of electrical parts increases the versatility of this product
Robust design: areas under mechanical stress have been studied and oversized
Manual override control option: valve can be easily activated also when there’s no energy supply
Easy access to internal parts, to permit easy and quick maintenance
Media: Air, gases, water and light oil
One of the Fastest in electrical and hydraulic opening response time
Modular concept: a wide range of electrical parts increases the versatility of this product
Robust design: areas under mechanical stress have been studied and oversized
Manual override control option: valve can be easily activated also when there’s no energy supply
Easy access to internal parts, to permit easy and quick maintenance
Media: Air, gases, water and light oil
Aplicații
Beverage;Life Science;Industrial Equipment;Compressors;Water dispensing & purification;Cooling systems;Sterilizers;Analyzers and diagnostic equipment;Medical and dental devices;Welding equipment;Lubrication equipment;Beverage dispensing & vending machines;Oil burners;Humidification and misting equipment;Mobile equipment;Textile and dry cleaning machines;Irrigation
Informații tehnice
atribute
| Temperatura maximă | 50 °C |
|---|---|
| Materialul caroseriei | materiale ne-metalice și alte materiale. |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

