Referințe
3M:8825+
Rubix:d786566
Producator:7100081543
EAN:04054596793620

Detalii produs : 8825+ 3M - 3M 8825+ PARTICULATE RESPIRATOR FFP2 VALVED PK1 - VENDING ONLY
Special filter material for low breathing resistance
- Pre-shaped mask with exhalation valve
- Hygienically individually packaged
- Reusable, can be used for several shifts
- Reduced heat build-up
- Durable straps with protection class color code
- Protection class: FFP2 R D
- Pack of 5 piecesApplication:Fine dust, oil- or water-based vapors (e.g. working with hardwood, insulating materials, mold, lead)
- Pre-shaped mask with exhalation valve
- Hygienically individually packaged
- Reusable, can be used for several shifts
- Reduced heat build-up
- Durable straps with protection class color code
- Protection class: FFP2 R D
- Pack of 5 piecesApplication:Fine dust, oil- or water-based vapors (e.g. working with hardwood, insulating materials, mold, lead)
Informații tehnice
atribute
| Clasă | ffp2 |
|---|---|
| Valvă | da |
| Tip | nu este pliabil |
| Culoare | alb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




