Mască facială de unică folosință Uvex 8765310
Flat-Fold Mask
Vedeți informațiile tehniceVezi documenteleReferințe
Uvex:8765310
Rubix:d796889
EAN:4031101669106

Documente
Detalii produs : 8765310 UVEX - 8765310 UVEX
The uvex silv-Air premium product line comprises classic, white folding respirators that adapt to different face shapes. The headband and integrated sealing lip in all protection classes mean the masks are easy to put on correctly as well as making them comfortable to wear, even for extended periods.
Puncte forte
•Exhalation valve reduces breathing resistance and build-up of heat and moisture in the mask
Flexible and adjustable nose clip
Soft sealing lip guarantees a secure, comfortable sealed position of the mask
Soft material edges for high wearing comfort
Adjustable head band offering easy handling and comfortable fit
Flexible and adjustable nose clip
Soft sealing lip guarantees a secure, comfortable sealed position of the mask
Soft material edges for high wearing comfort
Adjustable head band offering easy handling and comfortable fit
Informații tehnice
atribute
| Clasă | ffp3 |
|---|---|
| Valvă | da |
| Tip | rabatabil |
| Culoare | alb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
