Referințe
Pferd Tools:12505061
Rubix:d701782
EAN:4007220237458

Detalii produs : 12505061 PFERD - NEEDLE FILE 2406P 140 C0 FLAT PFERD
PFERD precision files meet the most exacting standards of dimensional accuracy, cutting performance and longevity. Compared to machinist‘s files, precision files are smaller, easier to handle, and possess a more precise geometry. They are used in the jig and tool construction fields, in particular to produce tools for punching, shaping, forging and stamping serial articles etc. In addition, precision files are suitable for assembling tasks and building complex devices and machines to the highest precision standards. The cross section is measured at the uncut part of the file. PFERD needle files are ideally suitable for work on the smallest surfaces, breakthroughs, geometries, profiles and radii. Due to their forged tang, these files can be used with or without a needle file handle.
Informații tehnice
atribute
| Formă | plat |
|---|---|
| Lungime | 140 mm |
| Secțiune | 3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere