Disc de tăiere Pferd Tools 80 T 150-1,0 H SG LAB HD STEELOX/22,23
Disc de tăiere Pferd Tools
Vedeți informațiile tehniceReferințe
Pferd Tools:80 T 150-1,0 H SG LAB HD STEELOX/22,23
Rubix:59457
Producator:66300010
EAN:4007220804124

Detalii produs :
Due to their construction, these tools are only intended for use on stationary precision cutting machines Also suitable for wet cutting applications Abrasive: Aluminium oxide A Manufactured without addition of ferrous, chlorinated or sulphurous fillers. Advantages: Special tool for metallographic sampling Highest cut quality Reinforced type for high stability Tool of hardness H, which cuts very easily, for producing precision cuts and fast cutting of laboratory samples.
Informații tehnice
atribute
| Diametru | 150 mm |
|---|---|
| Grosime | 1 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 80 |
| Viteza maximă | 80 m/s |
| Serie | sg lab hd steelox |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
