Referințe
SKF:TVN 306 A
Rubix:d1295333
Producator:TVN 306 A
EAN:7316570987768
Detalii produs : TVN 306 A SKF - PLUMMER BLOCK HOUSING SKF TVN 306 A
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Informații tehnice
atribute
| Înălțime | 97 mm |
|---|---|
| Lățime | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

