Rulment dintr-o singură bucată SKF SYNT 100 L
Pillow Block Roller Bearing Unit
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:SYNT 100 L
Rubix:d1299655


rezumat tehnic
| Diametrul interior | 100 mm |
|---|---|
| Distanța de fixare de la centru la centru | 350 mm |
| Lățimea totală a rulmentului | 89 mm |
Documente
Detalii produs : SYNT 100 L SKF - PILLOW BLOCK HOUSING UNIT SKF SYNT 100 L
Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.
Puncte forte
- Ready to mount
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
Informații tehnice
atribute
| Diametrul interior | 100 mm |
|---|---|
| Distanța de fixare de la centru la centru | 350 mm |
| Lățimea totală a rulmentului | 89 mm |
| Diametrul exterior | 130 mm |
| Diametrul găurilor de fixare | 24 mm |
| Înălțime | 238 mm |
| Lungime | 410 mm |
| Serie | synt |
| Greutate | 26 kg |
| Numărul de găuri | 2 |
| Lățime | 120 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere