Referințe
Gedore:242315
Rubix:d789135
Producator:4565000
EAN:4017981242332





Detalii produs : 242315 GEDORE - 242315 GEDORE
Dimensions of 10 to 22 mm Ø up to 90 °. For flexible steel and stainless steel pipe (up to max. 18 x 1.5 mm), soft (also with heat-insulation) and semi-hard copper pipe EN 1057. For universal use - with roller and plastic slide (interchangeable). Blue lacquered.
Informații tehnice
atribute
| Logistic Greutate | 2140 g |
|---|---|
| Diametru | 15 mm |
| Greutate | 2.1 kg |
| Lungime | 560 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
