Referințe
SKF:GS 22X33X4.2-AD1
Rubix:d1283287
Producator:530398
EAN:7316571995601
Documente
Detalii produs : GS 22X33X4.2-AD1 SKF - ROD SEALS SKF GS 22X33X4.2-AD1
GS seals are single-acting, step style piston buffer seals with a PTFE slide ring and a nitrile rubber O-ring energizer. The seals are suitable for applications with high demands on sealing ability, and have the ability to handle pressure spikes and protect the primary piston seal. They may be used in double-acting cylinders when using two seals in a back-to-back arrangement.
Puncte forte
•Single-acting seals
Available in metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Two back-to-back seals can be used for double-acting cylinders
Available in metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Two back-to-back seals can be used for double-acting cylinders
Informații tehnice
atribute
| Logistic Greutate | 3,1 g |
|---|---|
| Diametrul interior | 22 mm |
| Diametrul exterior | 33 mm |
| Înălțime | 4.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
