Garnituri de tijă SKF GS 28X35.5X3.2-AD1
Piston Buffer Seal
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:GS 28X35.5X3.2-AD1
Rubix:d1299456
Producator:530393
EAN:7316571693699

rezumat tehnic
| Diametrul interior | 28 mm |
|---|---|
| Diametrul exterior | 35.5 mm |
| Înălțime | 3.2 mm |
Documente
Detalii produs : GS 28X35.5X3.2-AD1 SKF - ROD SEALS SKF GS 28X35.5X3.2-AD1
GS seals are single-acting, step style piston buffer seals with a PTFE slide ring and a nitrile rubber O-ring energizer. The seals are suitable for applications with high demands on sealing ability, and have the ability to handle pressure spikes and protect the primary piston seal. They may be used in double-acting cylinders when using two seals in a back-to-back arrangement.
Puncte forte
•Single-acting seals
Available in metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Two back-to-back seals can be used for double-acting cylinders
Available in metric sizes
If not in stock alternatives can be produced by SKF SEAL JET systems
Two back-to-back seals can be used for double-acting cylinders
Informații tehnice
atribute
| Logistic Greutate | 1,8 g |
|---|---|
| Diametrul interior | 28 mm |
| Diametrul exterior | 35.5 mm |
| Înălțime | 3.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere