Referințe
Dichtomatik:67168053
Rubix:d366559
Producator:F 70 x 65 x 15 RK 05 45 HG

Detalii produs : 67168053 DICHTOMATIK - 67168053 DICHTOMATIK
Puncte forte
•Lubricating oils
Mineral oil based lubricating greases
Mineral oil based lubricating greases
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul exterior | 70 mm |
| Diametrul interior | 65 mm |
| Lățime | 15 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
