Referințe
Dichtomatik:67110504
Rubix:d353381
Producator:67110504


rezumat tehnic
| Diametrul interior | 100 mm |
|---|---|
| Diametrul exterior | 109.4 mm |
| Înălțime | 7.1 mm |
Detalii produs : 67110504 DICHTOMATIK - 67110504 DICHTOMATIK
Asymmetric single-acting V-spring as preload element main lip inside adhesion seat at the outer diameter
Puncte forte
Optimized sealing performance (asymmetric sealing lips) High chemical resistance Low friction even at low speed High wear resistance Suitable for dry running and insufficient lubrication Wide operating temperature range No stick-slip effect High extrusion resistance
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul interior | 100 mm |
| Diametrul exterior | 109.4 mm |
| Înălțime | 7.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere