Referințe
Dichtomatik:67076679
Rubix:d355163
Producator:67076679

Detalii produs : 67076679 DICHTOMATIK - DICHTOMATIK 67076679 FREUDENBERG SEAL
KPOR seals consist of a PTFE sealing element that is activated by an o-ring. This results in an exceptionally good heavy-duty sealing function and good static sealing performance. The KPOR 30 design is a double-acting piston seal.
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Diametrul exterior | 55 mm |
| Diametrul interior | 44 mm |
| Înălțime | 4.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
