Garnituri de etanșare pentru arbori și inele gamma Trelleborg TG3200800-T40N
Piston Seal
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:TG3200800-T40N
Rubix:228474

Documente
Detalii produs : TG3200800-T40N TRELLEBORG - ETANSARE TG3200800-T40N TRELLEBORG
Double-acting Turcon®Roto Glyd Ring®is used to seal shafts, axles, cylinder bores, rotary manifolds, and swivels with rotary, helical or oscillating movement. It consists of a seal ring in high-grade Turcon®material activated by an elastomeric O-Ring. The contact surface profile of the seal ring is specially designed for use at high-pressure and low sliding speeds.
Puncte forte
•Double-acting seal
Low friction
Lubricant reservoir
Stick-slip free operation
No vulcanizing to mating surfaces
Simple groove design
Small groove dimensions
For use at high-pressure and low sliding-speeds
Low friction
Lubricant reservoir
Stick-slip free operation
No vulcanizing to mating surfaces
Simple groove design
Small groove dimensions
For use at high-pressure and low sliding-speeds
Informații tehnice
atribute
| Diametrul interior | 80 mm |
|---|---|
| Execuție | nu se aplică |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere